Beli distributor parker indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Solenoid Air Control ValveDeskripsi:These Parker solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- Parker Hydraulic Manifold ValveDeskripsi:In addition to controlling start and stop of liquid flow in hydraulic systems, these valves control flow direction.atribut:
- Max. Pressure - Hydraulic Valves (psi): 5000
- Seal Type: Nitrile O-Ring
- Parker Piston Accumulator & AccessoriesDeskripsi:Repair seal kits for piston accumulators include O-rings or piston seals to maintain a secure seal between the piston and the inside wall of the chamber. Tight seals inside the accumulator keep fluid and gas separate, help prevent leakage, and reduce the risk of contamination from the environment.atribut:
- UNSPSC: 27126102
- Includes: (2) End Cap O-Rings with (2) Back-up Washers; (2) PTFE Rings; and Gas Valve O-Ring; Buna V-O-Ring Piston Seals with (2) Back-up Washers
- Operating Temperature Range (°F): -20 to 165 for Oil; 32 to 165 for Water and Water-Glycol
- Product Type: Accumulator Repair Kit
- Parker Solenoid Valve CoilsDeskripsi:Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- Parker Hydraulic Accumulator Charging & Gauging Kit (Alat Ukur Tekanan)Deskripsi:These charging and gauging kits are used to service hydraulic accumulators. Charging kits are used to fill accumulators with nitrogen while gauging kits test the recharge pressure to ensure it is within a safe range.atribut:
- UNSPSC: 27126102
- Accumulator Connection (SAE) (inch): 0.960-14 RH
- For use with: Greer Bladder and Piston Accumulators
- Includes: 10ft Hose; Adapter; and Pressure Gauge
- Manufacturer Part Number: CG-3000AGRG
- Maximum Pressure (psi): 3000
- Parker Solenoid Valve Manifold Accessories (Katup Solenoid)atribut:
- UNSPSC: 40141605
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- DAYTON Sump & Sewage Float & Diaphragm SwitchDeskripsi:These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.atribut:
- UNSPSC: 39121531
- Float Material: ABS
- MARKEL PRODUCTS Heater Recessed Electric Wall (Pemanas Dinding Tanam Listrik)Deskripsi:Large recessed electric wall heaters are larger than compact and register heaters and are used to heat areas like offices, reception rooms, family rooms, and other residential and small commercial spaces. These fan-forced heaters install in an opening in the wall near the floor so heat flows into the space to be heated. These heaters have a built-in thermostat.atribut:
- Heating Method: Fan Forced
- Housing Material: Steel
- Phase: 1
- DAYTON Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- NEMA Rating: 1
- Standards: UL Listed
- ARO Solenoid Coil Connector (Konektor DIN)Deskripsi:Elbow-style speed control valves turn 90 degrees and control the flow of air entering a cylinder.atribut:
- UNSPSC: 40141605
- Standards: NEMA 4
- OHAUS Digital Scale Lab (Timbangan Digital)Deskripsi:These water valve and flow control repair kits work with compatible eyewash stations and safety showers.atribut:
- UNSPSC: 41111507
- Digital/Mechanical: Digital
- Housing Material: ABS Plastic
- Scale Graduations (g): 0.1
- Scale Item: Compact Bench Scale
- Washdown: No
- Weighing units: g
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- Graco Paint Sprayer Handheld (Alat Semprot Cat)atribut:
- Capacity (fl oz): 32
- Speed: Variable
- AVENTICS Solenoid Air Control ValveDeskripsi:Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
- NUMATICS Solenoid Air Control ValveDeskripsi:These Numatics solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- SJE-RHOMBUS Sump & Sewage Float & Diaphragm SwitchDeskripsi:These tether float switches are activated by a float that is attached to the pump by a flexible tether that can be adjusted so the pump starts and stops automatically at preset levels. They require more space to operate compared to vertical float switches since the flexible tether moves in an arc as the water level rises and falls in the sump basin.atribut:
- UNSPSC: 39121531
- Switch Actuation: Tether Float
- NUMATICS Solenoid Coil ConnectorDeskripsi:Cables include positive locking mechanism and safety lock. Feature a multi-position ratchet lock and easy tension adjustment.atribut:
- UNSPSC: 40141605
- ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Nameplate Voltage: N
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Valve Type: Ball
- Graco Airless Paint Sprayer Electric Powered (Alat Semprot Cat)atribut:
- UNSPSC: 31211908
- Guns Supported: 1
- Tip Size Included (inch): 0.015
Daftar Harga distributor parker indonesia Terbaru November 2026
| Parker Solenoid Air Control Valve | Rp2.399.900 |
| Parker Hydraulic Manifold Valve | Rp8.399.900 |
| Parker Piston Accumulator & Accessories | Rp16.999.900 |
| Parker Solenoid Valve Coils | Rp829.900 |
| Parker Hydraulic Accumulator Charging & Gauging Kit (Alat Ukur Tekanan) | Rp13.999.900 |
| Parker Solenoid Valve Manifold Accessories (Katup Solenoid) | Rp779.900 |
| REDHAT Air, Oil and Water Solenoid Valves | Rp2.799.900 |
| DAYTON Sump & Sewage Float & Diaphragm Switch | Rp1.199.900 |
| MARKEL PRODUCTS Heater Recessed Electric Wall (Pemanas Dinding Tanam Listrik) | Rp9.499.900 |
| DAYTON Solenoid Valve Coils | Rp639.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)























































































































































/r7P109571979-1.jpg)
/fuP109572570-1.jpg)


/5aP109435190-1.jpg)

/nmP109544850-11.jpg)
/rdP109369985-1.jpg)

/6jP109419235-1.jpg)




/3pP109544133-4.jpg)
/0aP109412010-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)